missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap Cap Vial, Clear Glass
Recommended for HPLC usage.
Specifications
Color | Clear |
---|---|
Material | Glass |
Base Style | Flat Bottom |
Quantity | 100 |
Type | 3rd Hydrolytic Class |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10495982
|
Fisherbrand™
18 09 0906 |
9.1 mL |
N/A
|
N/A
|
|||||
10749644
|
Fisherbrand™
18 09 0907 |
14 mL |
N/A
|
N/A
|
|||||
11580535
|
Fisherbrand™
20 09 0784 |
15 mL |
N/A
|
N/A
|
|||||
10335582
|
Fisherbrand™
22 09 0908 |
27 mL |
N/A
|
N/A
|
|||||
Description
- A handy and inexpensive vial for uncritical analyses
- Clear
- Glass
- Flat Bottom
Specifications
Clear | |
Flat Bottom | |
3rd Hydrolytic Class |
Glass | |
100 |