missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Soda Glass Milk and Cream Pipettes
Soda Glass Milk and Cream Pipettes are for use with thick liquids.
4.56 € - 16.35 €
Specifications
Material | Soda Lime Glass |
---|---|
Sterility | Non-sterile |
Color | Clear |
Disposable | Reusable |
For Use With (Equipment) | Butyrometer |
Product Code | Brand | Volume (Metric) | Tolerance | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tolerance | Type | Price | Quantity & Availability | ||||
12303448
|
Jaytec Glass™
MP.681 |
0.5, 1 mL | ±0.02 mL | One-mark Blowout Pipette |
5.25 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
12373448
|
Jaytec Glass™
MP.687 |
1 mL | ±0.05 mL | Amyl Alcohol Pipette |
9.70 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
12323448
|
Jaytec Glass™
MP.684 |
5 mL | ±0.08 mL | One-mark Blowout Pipette |
4.56 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
12333448
|
Jaytec Glass™
MP.685 |
10 mL | ±0.15 mL | One-mark Blowout Pipette |
5.63 €
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
||||
12363448
|
Jaytec Glass™
MP.688 |
10.94 mL | ±0.03 mL | Milk Pipette |
16.35 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
Description
- Blowout pipettes with wide bore jets for thick liquids
- The last drop in the jet must be blown-out except where shown
- MP.688 (BS.696) NOT to be blown out
Specifications
Soda Lime Glass | |
Clear | |
Butyrometer |
Non-sterile | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Jaytec Glass™ Soda Glass Milk and Cream Pipettes