Learn More
Scientific Glass Labs™ Chromatography Tank
Clear soda-lime glass construction. Includes lid.
Brand: Scientific Glass Labs™ 1195
Description
- Soda lime glass construction
- For use with chromatography
- Includes lid
- Dimensions: 230 x 90 x 230mm
Specifications
Soda Glass | |
Soda Lime Glass | |
Tank | |
Glass plate | |
230 mm |
Soda Lime Glass Tank | |
1 Ea. | |
To Separate Mixtures of Substances | |
225 x 85 x 230 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.