missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Stainless Steel Balls
Measures 5mm in diameter. IKA™ Stainless Steel Balls are for use with BMT Tubes.
Brand: IKA™ 0003599300
This item is not returnable.
View return policy
Description
For use with BMT tubes. 5mm diameter, 250g
Specifications
Stainless Steel | |
BMT Tubes | |
250 g/Bag | |
5 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Stainless Steel Balls > Diameter: 5mm; Weight: 250g
Spot an opportunity for improvement?Share a Content Correction