missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 400 mm Dia., with Stainless-Steel Wire
Brand: RETSCH 60.166.025000
This item is not returnable.
View return policy
Specifications
1 Each | |
Test Sieve | |
Vibratory Shaker AS 450 | |
65mm | |
400 mm | |
Stainless Steel |
25 mm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH Stainless-Steel Test Sieves, 400 mm Dia., with Stainless-Steel Wire > Pore Size: 25 mm
Spot an opportunity for improvement?Share a Content Correction