missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Sterile PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes
BRAND™ Sterile PD-Tip™ II Precision Dispenser fits all instruments using standard repeating tips.
53.75 € - 218.00 €
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Autoclavable | Not Autoclavable |
Certifications/Compliance | Certificate of Performance/Purity Certificate |
Product Code | Brand | Volume (Metric) | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Packaging | Price | Quantity & Availability | |||||
16313176
|
BRAND™
705730 |
0.1 mL | 100/Pk |
218.00 €
Pack of 100 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
16323176
|
BRAND™
705732 |
0.5 mL | 100/Pk |
190.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
16333176
|
BRAND™
705734 |
1 mL | 100/Pk |
192.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
16343176
|
BRAND™
705736 |
1.25 mL | 100/Pk |
190.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
16353176
|
BRAND™
705738 |
2.5 mL | 100/Pk |
193.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
16363176
|
BRAND™
705740 |
5 mL | 100/Pk |
202.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
16373176
|
BRAND™
705742 |
10 mL | 100/Pk |
192.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
16383176
|
BRAND™
705744 |
12.5 mL | 100/Pk |
193.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
16393176
|
BRAND™
705746 |
25 mL | 25/Pk |
53.75 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
16303186
|
BRAND™
705748 |
50 mL | 25/Pk |
56.55 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S and HandyStep™ Electronic pipettes
- BIO-CERT™ sterile
- BIO-CERT™ tips are free of DNA, RNase, endotoxin and ATP
- 25 mL and 50 mL sizes include one adapter
- Adapters are autoclavable at 121°C for 20 minutes
- BRAND Handystep™ S, HandyStep™ electronic, HandyStep™ touch/ S
- Eppendorf Multipette™ 4780
- Gilson Distriman™ and Gilson Repetman™
- Ritter Ripette™ pro
- EDOS™ 5221
- Rainin AutoRep™ E, Rainin AutoRep™ S, Rainin AutoRep™ M
- STARLAB RepeatOne™
Specifications
Non-filtered | |
Natural | |
Certificate of Performance/Purity Certificate | |
Beta | |
Positive Displacement | |
HandyStep Touch, HandyStep Touch S | |
PD-Tip II |
Sterile | |
Not Autoclavable | |
Free from endotoxin, DNA, Rnase, ATP | |
Individually Wrapped | |
Single-use | |
Yes | |
Polypropylene, Polyethylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Sterile PD-Tip™ II Precision Dispenser Tips for Repeating Pipettes