missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Silicone Stoppers

Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications.

Brand:  Thermo Scientific™ TSRBGE015

 View more versions of this product

Product Code. 12852913

  • 56.85 € / Pack of 10
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Guarantee a tight, reliable seal for your glass and plastic flasks. Suitable for use in various applications. Thermo Scientific™ Sterilin™ Silicone Stoppers are suitable for use over a wide temperature range: -50° to +200°C.

  • Suitable for sealing glass and plastic flasks
  • Suitable for use over a wide temperature range: -50° to +200°C
  • Autoclavable

Compliance

  • Material from which the product is made is compliant with FDA-CFR 21 Part 177.2600 Food Contact

Ordering Information

  • Additional sizes available. Please contact Customer Service for more details. Not available in all geographic regions.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

15 mm
Silicone
10
Autoclavable
15 mm
18 mm
24 mm
-50°C to +200°C
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

2 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberM414850 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog NumberTSRBGE015
Lot NumberM403070 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog NumberTSRBGE015
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Sterilin™ Silicone Stoppers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.