Learn More
Fisherbrand™ SureOne™ Large Orifice Non-Filtered Pipette Tips

Using Fisherbrand™ Sure One™ large orifice pipette tips can help maintain the integrity of genomic DNA (gDNA) and reduce the risk of cell shearing during pipetting. With a 1.5 mm inner diameter tip orifice helps reduce shearing forces and are best suited for handling viscous or particulate solutions.
Brand: Fisherbrand™ T112NXLGR-FIS
40.07 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Large orifice, 1.5 mm inner diameter, helps reduce shearing forces
- Low Retention, hydrophobic feature provides maximum sample recovery
- Non-sterile products are certified to be free of RNase, DNase, DNA and Pyrogen
- Sterilized products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden
- Universal Fit, compatible with most popular brands of pipettor (optimal fit with Fisherbrand Elite™ pipettor)
Available bulk, rack non-sterile, rack sterile, and filtered rack sterile

Specifications
100 to 1000 ÎĽL | |
Non-sterile | |
Autoclavable | |
8.99 cm | |
Low Retention | |
Hinged Rack | |
96 Tips/Rack, 960/Pk., 4800/Cs. | |
Yes |
Non-filtered | |
Clear | |
3.5 in. | |
Non-Sterile products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden | |
Universal Fit, fits most pipettes | |
Genomic/Wide Orifice | |
Non-Filtered Pipette Tip | |
Polypropylene |
Videos
-
Talking Points - Fisherbrand Elite Pipettors
Your input is important to us. Please complete this form to provide feedback related to the content on this product.