missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Transfer Pipette, Natural

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.
Brand: Heathrow Scientific HS206371B
This item is not returnable.
View return policy
Description
- Graduated
- Disposable
- No. Channels: Four
- Timing Capacity: 24 hr.
- Count Direction: Up/Down
Specifications
No | |
1.27 cm | |
Sterile | |
5.91 in. | |
1 mL | |
Single-use |
0.50 in. | |
Polyethylene | |
Yes | |
20/Bag | |
15 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific Transfer Pipette, Natural > 1 mL; 20/Bag
Spot an opportunity for improvement?Share a Content Correction