Learn More
Lenz Laborglasinstrumente™ Two-Neck Round-Bottom Flasks, Side Neck Angled
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasinstrumente™ 03214470
Description
- Distillation flasks acc. to DIN 12394 and in addition to DIN standard
- With NS
- With angled side neck (20°)
- With inscription label
- Material: DURAN™
Specifications
1 L | |
Duran Glass | |
Side Neck 29/32 |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.