Learn More
Thermo Scientific™ TX-1000 4 x 1000 mL Swinging Bucket Rotor
Process 4L in a traditional 3L general purpose centrifuge footprint with the TX-1000 rotor.
Brand: Thermo Scientific™ 75003017
2047.73 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Process 4L in a traditional 3L general purpose centrifuge footprint with the Thermo Scientific™ TX-1000 rotor. High-throughput capacities for processing more tubes in less runs saves time while reducing energy and wear. The rotor features Thermo Scientific™ Slide Coat™ finish, an advanced lubricant and corrosion resistant coating. Dual-purpose large bucket design accepts adapters for tubes or microplates. Save time: No need to swap buckets. Save space: No additional buckets to store. Save money: No additional buckets to purchase.
Key features include:- Spin up to 40 x 50 mL conical tubes, 196 blood tubes or 24 microplates
- High capacities process more tubes in less runs, saving time while reducing energy and wear
- Slide Coat finish offers an advanced lubricant and corrosion resistant coating
- Dual-purpose large bucket design accepts adapters for tubes or microplates
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics, and molecular biology
Ordering Information:
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For Replacement O-Rings for lids (Set of 4) order 75-003-610. Tube Adapters are also available separately. Contact your Sales Representative for information.
Warranty:
Five years parts and labor

Specifications
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges | |
Swinging Bucket Rotor | |
140 x 126 mm |
4 x 1000 mL or 24 Microplates | |
Biocontainment certification by Public Health England, Porton Down, U.K. | |
TX-1000 Swinging Bucket Rotor Body |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.