missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ E-3603 Non-DEHP Tubing

Saint Gobain Performance Plastics™ Tygon™ E-3603 Non-DEHP Tubing is long-lasting, chemically resistant, nonoxidizing, and phthalate-free.

Brand:  Masterflex™ 06407-71

Product Code. 14861161

  • 38.85 € / 15m
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Formulation: Tygon™ E-3603
  • Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments.
  • Characteristics: Non-DEHP, phthalate free. Long life, chemical lyresistant, nonoxidizing; able to bend to sharp radius curves and easily works with fittings. Transparent.
  • Certifications: FDA compliant; meets USP Class VI and NSF 51 requirements.
Specifications

Specifications

FDA compliant; meets USP Class VI and NSF 51 requirements
1.5875 mm
General laboratory, food and beverage, biopharmaceutical, analytical instruments.
15.2 m/Pk.
36 psi
Autoclavable
3.175 mm
-45°C
Autoclave or Ethylene Oxide
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tygon™ E-3603 Non-DEHP Tubing > Diameter (Metric) Inner: 1.5875mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.