missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort
- Permeable to both air and water vapour
- Offers an excellent barrier against fine particles and fibres (down to 1 micron in size)
- Certified according to Regulation (EU) 2016/425
- Partial body chemical protective clothing, Category III, Type PB (6-B)
- EN 14126 (barrier to infective agents)
- Antistatic treatment (EN 1149-5) on both sides
- Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting, and general clean-up

Specifications
Specifications
Product Type | Chemical Resistant Lab Coat |
Size | X-Large |
Gender | Unisex |
Color | White |
Closure Type | Zipper |
Cuff Style | Elastic |
Disposable | Limited-use |
Sterility | Non-sterile |
Resistance | Chemicals |
Seam Type | Stitched |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ 500 Lab Coats >
Spot an opportunity for improvement?Share a Content Correction