missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 Shoe Covers with Antislip
Shop All DuPont Products
Click to view available options
Tyvek™ 500 Shoe Covers with Antislip; Size: One Size
Description
- One Size
- Stitched internal seams
- Elastication
- White
- PPE Category I
- Antistatic treatment (EN 1149-5) - on both sides

Specifications
Specifications
Size | One size |
Material | Polyethylene |
Color | White |
Closure Type | Elastic Ankle |
Sole Type | Anti-slip |
Seam Type | Stitched |
Certifications/Compliance (Europe) | EN 1149-5 |
Resistance | Static |
Product Type | Shoe Covers |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Documents
Scientific Resources
Flyers
DPT007 Tyvek accessories flyer UK
File size: 515.8 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ 500 Shoe Covers with Antislip >
Spot an opportunity for improvement?Share a Content Correction