missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ Collared Laboratory Coats with Press Studs, No Pockets
Shop All DuPont Products
Click to view available options
Size:
Large
X-Large
2X-Large
Description
- Silicon non-added.
- With 5 press stud closures.
- Elasticated cuffs (not tunnelled).
- Stitched internal seams.
- Permeable to both air and water vapor, yet repels water-based liquids and aerosols.
- Excellent barrier against fine particles and fibers (down to 1 micron in size).
- Ultra-low-linting.
- Antistatically treated.
- Applications include:
- Pharmaceutical Handling
- Chemical Protection
- Lead and Asbestos Abatement/Remediation
- General Maintenance/Operations
- Spray Painting and General Clean-up

Spécification
Spécification
Product Type | Chemical Resistant Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | HDPE |
Color | White |
Closure Type | Press Studs |
Cuff Style | Elastic |
Disposable | Limited-use |
Sterility | Non-sterile |
Resistance | Chemicals |
Afficher plus |
Suggestions de produits
Customers who viewed this item also viewed
Viewing 1-4 of
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
DuPont™ Tyvek™ Collared Laboratory Coats with Press Studs, No Pockets >
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu