missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Upper Basket
Upper basket for optimum loading of centrifuge tubes, phials or test tubes, for example
Brand: Miele Professional™ 3807480
3155.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Equipped with 96 injector nozzles
- Equipped with connection for hot air drying
- Vertical clearance: 170 mm
- Powder dispensing not possible

Specifications
Injector unit clearance | |
Centrifuge tubes, vials, test tubes for fraction collectors or auto-sampler tubes | |
531 mm | |
475 mm |
Upper Basket | |
1 Each | |
260 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Upper Basket > Includes: 96 Injector Nozzles
Spot an opportunity for improvement?Share a Content Correction