missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - PVC
Double pump segment manifold tubing — use one, transfer to the other for double life
50.00 € - 166.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Material | PVC |
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.8 mm |
For Use With | 323S/MC peristaltic pump |
Product Code | Brand | Color | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
17373241
|
Watson-Marlow
981.0013.000 |
Orange/Black | 0.13 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17897953
|
Watson-Marlow
981.0019.000 |
Orange/Red | 0.19 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
10782866
|
Watson-Marlow
981.0038.000 |
Orange/Green | 0.38 mm |
156.00 €
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17383241
|
Watson-Marlow
981.0025.000 |
Orange/Blue | 0.25 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
17807963
|
Watson-Marlow
981.0050.000 |
Orange/Yellow | 0.5 mm |
166.00 €
Pack of 12 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
10510176
|
Watson-Marlow
981.0063.000 |
Orange/White | 0.63 mm |
156.00 €
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
||||
13480017
|
Watson-Marlow
981.0102.000 |
White | 1.02 mm |
74.00 €
Pack of 12 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
17827963
|
Watson-Marlow
981.0076.000 |
Black/Black | 0.76 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
17867953
|
Watson-Marlow
981.0114.000 |
Red/Red | 1.14 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
17847963
|
Watson-Marlow
981.0129.000 |
Gray/Gray | 1.29 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
14855171
|
Watson-Marlow
981.0142.000 |
Yellow | 1.42 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
17887963
|
Watson-Marlow
981.0165.000 |
Blue/Blue | 1.65 mm |
156.00 €
Pack of 12 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
12772517
|
Watson-Marlow
981.0152.000 |
Yellow/Blue | 1.52 mm |
50.00 €
Pack of 12 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
13440907
|
Watson-Marlow
981.0185.000 |
Green/Green | 1.85 mm |
101.00 €
Pack of 12 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
||||
17897963
|
Watson-Marlow
981.0254.000 |
Purple/Orange | 2.54 mm |
166.00 €
Pack of 12 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
12782517
|
Watson-Marlow
981.0279.000 |
Purple/White | 2.79 mm |
89.78 €
Pack of 12 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
Description
Double pump segment manifold tubing — use one, transfer to the other for double life
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
Pump Tubing | |
0.03 in. | |
323S/MC peristaltic pump |
PVC | |
0.8 mm |