missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Kimtech™ Absorbent Towels
Use these towels for wiping tasks where low lint or use of chemicals are required. Kimtech™ Absorbent Towels are engineered for critical applications involving solvents, inks and paints.
Brand: Kimberly-Clark™ 7505
424.85 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Folded wipers are wrapped in a splash-proof, water-repellent polybag for immediate access to hygienically protected wipers in your work area.
- Kimtech™ offers a range of reliable, high-performance wipers, each suited to a specific task in controlled areas like transport, healthcare and manufacturing.

Specifications
Absorbent Towel | |
38 cm | |
32 cm | |
White | |
Folded | |
1000 Pk. | |
Non-sterile |
15 in. | |
12.6 in. | |
Non-woven Polypropylene Cellulose | |
38 x 32 cm | |
For wiping tasks where low lint or use of chemicals are required | |
1-ply |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ Kimtech™ Absorbent Towels > Dimensions (L x W): 38 x 32 cm
Spot an opportunity for improvement?Share a Content Correction