missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Wall Mounted Wiper Dispenser

Provides mobile use for quickly and easily dispensing paper wipers from a large roll. Wall Mounted Wiper Dispenser helps to maintain hygiene and reduce costs.

Brand:  Kimberly-Clark Professional™ 6146

55.49 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10366622

  • 180.00 € / Each
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Blue tubular steel
  • Ideal for busy food areas
  • Can be moved around as a free-standing unit or mounted on a wall
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Wall Mounted Wiper Dispenser
32.8 x 51.5 x 30 cm
32.8 cm
51.5 cm
30 cm
Steel
1
To maintain hygiene
1 Ea.
Blue
12.9 in.
20.3 in.
11.8 in.
Wipes
Freestanding
Side Loading
Tubular Steel Dispenser
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kimberly-Clark Professional™ Wall Mounted Wiper Dispenser > Color: Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.