missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L20 Extra and Wipers

Designed for versatile cleaning and wiping in production and maintenance environments, and ideal for tool and parts clean up. WypAll™ L20 Extra and Wipers with embossing technology delivers a great balance of performance and value. Compatible with WypAll™ small roll dispenser 7041.
Brand: Kimberly-Clark™ 7334
223.36 EUR valid until 2025-12-31
Use promo code "24298" to get your promotional price.
Description
- Designed for the specific environments where they will be used, to deliver on your wiping task, every time.
- These blue, 2 ply, single use Cleaning and Maintenance Compact Rolls are versatile, small, easy to handle and designed for a variety of wiping tasks.
- They are ideal for tool and parts clean-up in process and maintenance environments.
- Our embossing technology delivers a great balance of performance and value.
- These rolls are compatible with our WypAll™ small roll dispenser (7041).
- Individual sheet size 38 cm (L) x 24 cm (W).

Specifications
Wiping Paper | |
38 cm | |
24 cm | |
Blue | |
Small Roll | |
2-ply |
15 in. | |
9.4 in. | |
Paper | |
38 x 24 cm | |
140 Sheets/Roll, 24 Rolls | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
7334
File size: 220.8 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ L20 Extra and Wipers > Color: Blue, Format: Small Roll
Spot an opportunity for improvement?Share a Content Correction