missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L20 Cleaning and Maintenance Wiping Paper, Compact Roll

Designed for versatile cleaning and wiping in production and maintenance environments, and ideal for tool and parts clean up. WypAll™ L20 Cleaning and Maintenance Wiping Paper with embossing technology delivers a great balance of performance and value.
Brand: Kimberly-Clark™ 7338
302.85 EUR valid until 2025-12-31
Use promo code "24298" to get your promotional price.
Description
- Designed for the specific environments where they will be used, to deliver on your wiping task, every time.
- These blue, 2 ply, single use Cleaning and Maintenance Compact Rolls are versatile, small, easy to handle and designed for a variety of wiping tasks.
- They are ideal for tool and parts clean-up in process and maintenance environments.
- Our embossing technology delivers a great balance of performance and value.
- These rolls are compatible with our WypAll™ small roll dispenser (7041).
- Individual sheet size 46 cm (L) x 24 cm (W)..
- Compatible with WypAll™ small roll dispenser 7041.

Specifications
Medium-duty Industrial Wiper | |
46 cm | |
24 cm | |
Blue | |
Compact Roll | |
2-ply | |
Recycled F2 |
18.1 in. | |
9.4 in. | |
Paper | |
46 x 24 cm | |
WypAll™ Small Roll Dispenser (7041) | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
7338
File size: 222.8 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark™ WypAll™ L20 Cleaning and Maintenance Wiping Paper, Compact Roll > Color: Blue, Format: Compact Roll
Spot an opportunity for improvement?Share a Content Correction