missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

13.32 € - 1010.00 €


Products 74
Product Code Brand Color Type Diameter (Metric) Inner Material Price Quantity & Availability  
Product Code Brand Color Type Diameter (Metric) Inner Material Price Quantity & Availability  
10035774
View Documents
Thermo Scientific™
60180-504
Clear 20 mm Headspace Crimp Vial 22.5 mm Glass N/A N/A N/A
10330925
View Documents
Thermo Scientific™
60180-505
Amber 20 mm Headspace Crimp Vial Glass N/A N/A N/A
15726513
View Documents
Thermo Scientific™
60180-506
Clear 20 mm Headspace Crimp Vial 22.5 mm Glass N/A N/A N/A
13456946
View Documents
Thermo Scientific™
60180-741
Clear 20 mm Headspace Crimp Vial 22.5 mm Glass N/A N/A N/A
10772707
View Documents
Thermo Scientific™
60180-513
Gray, Silver Cap with Blue Chlorobutyl/PTFE Seal 20 mm Chlorobutyl, PTFE, Aluminum N/A N/A N/A
10629105
View Documents
Thermo Scientific™
60180-511
Blue, Silver 20 mm PTFE, Silicone, Aluminum N/A N/A N/A
10098374
View Documents
Thermo Scientific™
C4020-60
Clear 20 mm Headspace Crimp Vial 22 mm Glass N/A N/A N/A
11991563
View Documents
Thermo Scientific™
C4020-10
Clear 20 mm Headspace Crimp Vial 23 mm Glass N/A N/A N/A
11965703
View Documents
Thermo Scientific™
C4020-210
Clear 20 mm Headspace Crimp Vial 23 mm Glass N/A N/A N/A
10623633
View Documents
Thermo Scientific™
C4020-410
Clear Headspace Vial 23 mm Glass
505.52 €
Pack of 1000
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
11905713
View Documents
Thermo Scientific™
C4020-20
Clear 20 mm Headspace Crimp Vial 23 mm Glass N/A N/A N/A
10776635
View Documents
Thermo Scientific™
C4020-2
Clear 20 mm Headspace Crimp Vial Convenience Kit 20 mm Glass N/A N/A N/A
12450268
View Documents
Thermo Scientific™
C4020-25
Clear 20 mm Headspace Crimp Vial 23 mm Glass N/A N/A N/A
12460268
View Documents
Thermo Scientific™
C4020-27
Clear 20 mm Headspace Crimp Vial 30 mm Glass N/A N/A N/A
12420268
View Documents
Thermo Scientific™
C4020-139
Clear 20 mm Headspace Crimp Vial Convenience Kit 23 mm Glass N/A N/A N/A
12400278
View Documents
Thermo Scientific™
C4020-320
Clear 20 mm Headspace Crimp Vial Convenience Kit 23 mm Glass N/A N/A N/A
10554095
View Documents
Thermo Scientific™
60180-512
Silver 20 mm Aluminum N/A N/A N/A
10713487
View Documents
Thermo Scientific™
60180-519
Blue 20 mm Aluminum, Tinplate N/A N/A N/A
10147784
View Documents
Thermo Scientific™
60180-521
Amber 20 mm PTFE, Silicone N/A N/A N/A
10104424
View Documents
Thermo Scientific™
20-CV
Clear 20 mm Headspace Crimp Vial 22.5 mm Glass N/A N/A N/A
10337824
View Documents
Thermo Scientific™
10-CV
Clear 20 mm Headspace Crimp Vial 22.5 mm Glass N/A N/A N/A
11513770
View Documents
Thermo Scientific™
10-CV(A)
Amber 20 mm Headspace Crimp Vial 22.5 mm Glass N/A N/A N/A
11583870
View Documents
Thermo Scientific™
60180-744
Amber 20 mm Butyl N/A N/A N/A
10046074
View Documents
Thermo Scientific™
60180-520
Blue 20 mm PTFE, Silicone, Aluminum, Tinplate N/A N/A N/A
11563770
View Documents
Thermo Scientific™
27-CV
Clear 20 mm Headspace Crimp Vial 30 mm Glass N/A N/A N/A
11553770
View Documents
Thermo Scientific™
22-CV
Clear 20 mm Headspace Crimp Vial 23 mm Glass N/A N/A N/A
11543770
View Documents
Thermo Scientific™
20-CV(A)
Amber 22 mm Headspace Crimp Vial 22.5 mm Glass N/A N/A N/A
11921573
View Documents
Thermo Scientific™
12-CV
Clear 20 mm Headspace Crimp Vial 18 mm Glass N/A N/A N/A
11911573
View Documents
Thermo Scientific™
9-CV
Clear Headspace Vial 18 mm Glass
60.50 €
Pack of 100
In Stock
to see stock.
Add to basket
 
11583760
View Documents
Thermo Scientific™
6-CV
Clear 20 mm Headspace Crimp Vial 22 mm Glass N/A N/A N/A
12440298
View Documents
Thermo Scientific™
C4020-6
Clear 20 mm Headspace Crimp Vial 22 mm Glass N/A N/A N/A
10446502
View Documents
Thermo Scientific™
C4020-3A
Silver 20 mm Aluminum N/A N/A N/A
11311613
View Documents
Thermo Scientific™
C4020-5A
Silver 20 mm Aluminum N/A N/A N/A
12460298
View Documents
Thermo Scientific™
C4020-6A
Silver Pressure Release Crimp Cap 20 mm Aluminum-PR
129.66 €
Pack of 1000
Estimated Shipment: 09-05-2025
to see stock.
Add to basket
 
10540373
View Documents
Thermo Scientific™
C4020-34A
Gray, Red, Silver 20 mm PTFE, Rubber, Aluminum N/A N/A N/A
12480278
View Documents
Thermo Scientific™
C4020-34AP
Gray, Red, Silver 20 mm PTFE, Rubber, Aluminum-PR N/A N/A N/A
11925713
View Documents
Thermo Scientific™
C4020-39A
Clear, Gray, Silver 20 mm PTFE, Butyl Rubber, Aluminum N/A N/A N/A
12410298
View Documents
Thermo Scientific™
C4020-43AP
Clear, Gray, Silver 20 mm PTFE, Butyl Rubber, Aluminum-PR N/A N/A N/A
12400288
View Documents
Thermo Scientific™
C4020-36A
Gray, Silver 20 mm PTFE, Butyl Rubber, Aluminum N/A N/A N/A
10360885
View Documents
Thermo Scientific™
C4020-36AP
Gray, Silver 20 mm PTFE, Butyl Rubber, Aluminum-PR N/A N/A N/A
12410278
View Documents
Thermo Scientific™
C4020-32A
Silver, Tan, White Crimp Cap PTFE, Silicone, Aluminum N/A N/A N/A
10518785
View Documents
Thermo Scientific™
C4020-32AP
Tan, White, Silver 20 mm PTFE, Silicone, Aluminum-PR N/A N/A N/A
10158034
View Documents
Thermo Scientific™
C4020-38A
Clear, Blue Translucent, Gold 20 mm PTFE, Silicone, Tinplate N/A N/A N/A
10076164
View Documents
Thermo Scientific™
C4020-42A
Clear, Blue Translucent, Gold 20 mm PTFE, Silicone, Tinplate N/A N/A N/A
12490288
View Documents
Thermo Scientific™
C4020-42AP
Clear, Blue Translucent, Silver 20 mm PTFE, Silicone, Aluminum-PR N/A N/A N/A
11568190
View Documents
Thermo Scientific™
20-ACB
Silver 20 mm Aluminum N/A N/A N/A
11578190
View Documents
Thermo Scientific™
20-MCB
Silver Magnetic Crimp Cap 20 mm Tinplate
56.31 €
Pack of 500
In Stock
to see stock.
Add to basket
 
11588190
View Documents
Thermo Scientific™
20-MCBC
Blue 20 mm Aluminum, Tinplate N/A N/A N/A
10338822
View Documents
Thermo Scientific™
20-MCBC(R)
Red Compsosite Magnetic Crimp Cap 20 mm Aluminum, Tinplate
68.29 €
Pack of 500
In Stock
to see stock.
Add to basket
 
10185232
View Documents
Thermo Scientific™
20-MCBC-ST3
Blue 20 mm PTFE, Silicone, Tinplate, Aluminum N/A N/A N/A
10339062
View Documents
Thermo Scientific™
20-MCB-ST3
Blue, Silver 20 mm PTFE, Silicone, Tinplate N/A N/A N/A
11548200
View Documents
Thermo Scientific™
20-AC-CBT3
Gray, Silver 20 mm Bromobutyl, PTFE, Aluminum N/A N/A N/A
11558200
View Documents
Thermo Scientific™
20-AC-ST3
Blue, Silver 20 mm PTFE, Silicone, Aluminum N/A N/A N/A
11588170
View Documents
Thermo Scientific™
20-PEPC5
Natural 20 mm Polyethylene N/A N/A N/A
15260349
View Documents
Thermo Scientific™
20-MCBC(N)-ST3HT
Red, Natural 20 mm PTFE, Silicone, Aluminum, Tinplate N/A N/A N/A
15270349
View Documents
Thermo Scientific™
20-MCB-ST3HT
Red, Silver 20 mm PTFE, Silicone, Tinplate N/A N/A N/A
12470268
View Documents
Thermo Scientific™
C4020-30
Gray 20 mm Bromobutyl N/A N/A N/A
12490268
View Documents
Thermo Scientific™
C4020-32
Tan, White 20 mm PTFE, Silicone N/A N/A N/A
12450278
View Documents
Thermo Scientific™
C4020-34
Gray, Red 20 mm PTFE, Rubber N/A N/A N/A
10348822
View Documents
Thermo Scientific™
20-MCBC(R)-ST3
Blue, Red 20 mm PTFE, Silicone, Aluminum, Tinplate N/A N/A N/A
12490278
View Documents
Thermo Scientific™
C4020-36
Black, Gray 20 mm Butyl, PTFE N/A N/A N/A
10141442
View Documents
Thermo Scientific™
Black Septum 20 mm Rubber N/A N/A N/A
11598190
View Documents
Thermo Scientific™
20-B3P
Gray 20 mm Bromobutyl N/A N/A N/A
10258012
View Documents
Thermo Scientific™
20-2FB3
Gray Septum 20 mm Butyl
425.29 €
Pack of 2000
Estimated Shipment: 05-06-2025
to see stock.
Add to basket
 
10472722
View Documents
Thermo Scientific™
20-CB3
Gray Septum 20 mm Chlorobutyl
158.20 €
Pack of 1000
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
10207682
View Documents
Thermo Scientific™
20-CBT3
Gray Septum 20 mm Bromobutyl, PTFE
542.38 €
Pack of 1000
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
10513333
View Documents
Thermo Scientific™
20-CBT3B
Black, Gray 20 mm Bromobutyl, PTFE N/A N/A N/A
10455012
View Documents
Thermo Scientific™
20-ASH3
Red 20 mm Silicone, Aluminum N/A N/A N/A
10574083
View Documents
Thermo Scientific™
20-LLX
Septum 20 mm Silicone, PTFE
107.04 €
Pack of 100
In Stock
to see stock.
Add to basket
 
11508200
View Documents
Thermo Scientific™
20-ST3
Blue Septum 20 mm Silicone, PTFE
418.68 €
Pack of 500
In Stock
to see stock.
Add to basket
 
11593670
View Documents
Thermo Scientific™
20-ST3HT
Red Septum 20 mm Silicone, PTFE
110.62 €
Pack of 100
In Stock
to see stock.
Add to basket
 
10759843
View Documents
Thermo Scientific™
20-ST15
Red, Blue 20 mm PTFE, Silicone N/A N/A N/A
11518200
View Documents
Thermo Scientific™
20-ST101
Blue Septum 20 mm PTFE, Silicone
424.62 €
Pack of 500
In Stock
to see stock.
Add to basket
 
11538200
View Documents
Thermo Scientific™
20-MCBC(N)-ST3
White 20 mm PTFE, Silicone, Tinplate, Aluminum N/A N/A N/A
Description

Description

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.