Learn More
RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ASTM Certified, Pore Sizes: 10 mm and Larger
Brand: RETSCH 60.159.063000
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
40mm | |
305 mm | |
Stainless Steel |
63 mm | |
ASTM E 11 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.