Learn More
uvex 96983 Shoe Spray
Uvex Nano shoe footwear disinfectant, against foot odor and athlete's foot
Brand: uvex 9698300
16.63 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Uvex Nano Shoe uses specially developed technology which releases controlled doses of active ingredients with long-lasting effect
- Disinfectant contains antimicrobial and antifungal active ingredients
- Eliminate bacteria and fungus long term
- Formula contains only active ingredients approved for use for number of years, found in cosmetic (formaldehyde-free, phenol-free)
- Odor prevention:
- Regular application in new shoes prevents any buildup of odor from outset
- Deals with bacteria
- Ongoing deodorization:
- Returns footwear that has already been well-worn to odor neutral conditions
- Kills fungi
- For use on inside surfaces of all footwear
- Article No. 9698.300
- Contains 125 mL
Use:
- Spray in Uvex Nano Shoe about 5 to 10 doses into footwear outside in open air
- After 5 min. drying, shoes are ready to wear
- Recommended initial treatment of badly affected footwear 3 applications/week
- Regular use prevents odors and fungus developing long term

Specifications
Uvex Nano | |
Unisex | |
Yes | |
Safety Shoe |
Reusable | |
Static | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.