Learn More
Fisherbrand™ accumet™ AE series Double Junction Gel pH Electrode
Fisherbrand™ accumet™ AE series pH electrodes support the accumet™ AE150 pH meter for routine pH measurements at a budget-friendly price.
Brand: Fisherbrand™ 13-620-299B
104.29 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
The accumet AE series double junction pH electrode is ideal for routine pH measurements. Suitable for use with samples that contain TRIS, sulfides, halides, heavy metals, or protein.
Product Features:- Double junction combination pH electrode
- Low maintenance gel-filled reference
- Durable plastic body
- 90mm body length
- BNC connection
- 1 meter cable
Services
6 months

Specifications
BNC | |
0°C to 80°C | |
90 mm | |
pH 1 to 13 |
13-636-AE150 accumet AE150 pH Meter | |
Double-Junction Gel pH Electrode | |
Plastic |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Fisherbrand accumet AE150 benchtop pH meter
Your input is important to us. Please complete this form to provide feedback related to the content on this product.