Learn More
Applied Biosystems™ MicroAmp™ Optical Adhesive Film Kit
Designed to fit on MicroAmp Optical 96-well Reaction Plates
Brand: Applied Biosystems™ 4313663
115.90 EUR valid until 2025-12-31
Use promo code "24288" to get your promotional price.
Includes: MicroAmp Optical Adhesive Covers (quantity 20), Applicator (quantity 1), MicroAmp Optical Cover Compression Pad (quantity 1)
Description
- MicroAmp Optical Adhesive Film reduces the chance of well-to-well contamination and sample evaporation when applied to a microplate
- MicroAmp Optical Film Compression Pads are designed to support a proper thermal seal between the thermal cycler and reaction plates when using adhesive films
- MicroAmp Adhesive Film Applicator is used to form a tight seal between a microplate and an adhesive film
- Pressure-sensitive adhesive provides a tight seal over every well
- Will not interfere with sample reading
- Press-N-Seal: Align properly to the plate, then press to seal
- Easy to apply—does not stick to your glove
Prevent Loss of Precious Samples
- Use this optically clear adhesive film to seal the samples into the wells of a microplate to reduce the possibility of cross-contamination between sample wells and help ensure consistent real-time PCR data
- Easy to Use
- Simply peel the backing away from the adhesive film and apply film firmly across the top of your microplate
- Stack microplates and read samples as you would normally except with less chance of sample contamination
- MicroAmp Optical Film Compression Pads are designed to support a proper thermal seal between the thermal cycler and reaction plates when using adhesive films
- Use the MicroAmp Adhesive Film Applicator to form a tight seal between a microplate and the adhesive film
- The MicroAmp Adhesive Film Applicator enables use to ergonomically push an adhesive film down on a microplate to form a tight seal and minimize air bubbles. This tight seal will prevent well-to-well contamination and sample loss
- Quick and Easy
- Use the MicroAmp Adhesive Film Applicator to speed the process of sealing multiple microplates
- This tool is designed according to the microplate dimensions so microplate can be quickly sealed
- The rugged proprietary plastic endures constant use for large screening applications
See user's manual or package insert for limited label license and trademark information.
PCR and Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Room Temperature

Specifications
Optical | |
96 | |
Includes: MicroAmp™ Optical Adhesive Covers (quantity 20), Applicator (quantity 1), MicroAmp™ Optical Cover Compression Pad (quantity 1) | |
Room Temperature | |
MicroAmp | |
96-well Plate |
Polyester | |
1 kit | |
2720 Thermal Cycler, 6100 Thermal Cycler, 7000 System, 7900HT System, GeneAmp 9700, QuantStudio™, ViiA™ 7 Dx System, ViiA™ 7 System, QuantStudio™ Dx | |
Film, Seal, or Applicator | |
Pressure Sensitive |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
33WCAL | Certificate of Analysis | 27/01/2025 | 4313663_LITL18 PROMO,4313663 |
33TNME | Certificate of Analysis | 26/01/2025 | 4313663_LITL18 PROMO,4313663 |
33KJAT | Certificate of Analysis | 25/01/2024 | 4313663_LITL18 PROMO,4313663 |
33PDLE | Certificate of Analysis | 27/10/2023 | 4313663_LITL18 PROMO,4313663 |
33N9N6 | Certificate of Analysis | 01/09/2023 | 4313663_LITL18 PROMO,4313663 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.