Learn More
Labcon™ Automation Pipette Tips for Biomek™ Instruments Workstations
These automation pipette tips come racked in different volume sizes for your convenience.
Brand: Labcon™ 8014-695-010-9
Description
- Pipette tips for automated workstations
- Fits Beckman™ Biomek Workstations
- Polypropylene USP Class VI Resin
- Magenta color
- Made in USA
Specifications
80 μL | |
Sterile | |
Autoclavable | |
38.3 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
4800 Tips | |
Automated Pipette System | |
APT |
Non-filtered | |
Clear | |
1.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Rack, 96 | |
Single-use | |
No | |
Polypropylene Resin |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.