missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bead Mill 24 Homogenizer

Used for variety of applications that require grinding, lysing, and homogenization of biological samples prior to molecular extraction. Used with Fisherbrand™ Bead Kits.
Brand: Fisherbrand™ 15515799
6652.31 EUR valid until 2025-12-31
Use promo code "25045" to get your promotional price.
This item is not returnable.
View return policy
Description
- Simultaneously homogenize up to 24 x 2 mL or 0.5 mL tubes
- More samples can be processed in smaller amount of time
- Convenient front-loading tube holder position for ease of use and optimal bead/sample interactions
- Includes 24 place tube carriage and Bead Mill Finger Plate that holds the 2mL tubes firmly in place during processing
- Processing range is ideal for soft tissue samples
- No cool-down required between runs (non-stop processing)
- Disposable tubes ensure no threat of cross-contamination
- No sample degradation due to quick processing
- Smaller footprint to maximize bench space
- Run Time: 1 to 99 sec.
- Performance Range: 0.8 m/s to 6 m/s in increments of 1.5 m/s
- Number of Cycles: 1-9
Compliance
CE compliant

Specifications
Homogenizer | |
17 x 15 x 13 in. | |
65 lb. |
110-230 VAC/50-60 Hz | |
DNA/RNA extraction, tissue homogenization, protein purification | |
29.5 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Videos
-
Fisherbrand Bead Mill 24 Homogenizer POTM September EN
-
Fisherbrand Bead Mill 24 Homogenizer POTM December EN
-
Fisherbrand bead mills and bead kits
Lysing Beads and Tubes
File size: 233.4 kB
Bead Mill 24
File size: 1.6 MB
Instruction manual Bead Mill 24
File size: 5.8 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bead Mill 24 Homogenizer > Bead Mill 24 Homogenizer
Spot an opportunity for improvement?Share a Content Correction