missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Permaflow™ Sterile Cleanroom Marker Pens
Processed to ensure ISO Class 4 & EU GMP Grade A compatibility. Nitritex™ BioClean Permaflow™ Cleanroom Marker Pens are individually packaged and available with black, blue, or red ink. Double-bagged varieties are available.
4.91 € - 705.00 €
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||||
15298308
|
Nitritex™
S-BPTB-BK1 |
Black | Bagged | N/A | N/A | N/A | |||||
15994841
|
Nitritex™
S-BPFP-BK1 |
Black | Double bagged |
31.85 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
15365905
|
Nitritex™
S-BPFP-BL1 |
Blue | Double bagged, Pack of 10 |
32.37 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
15278308
|
Nitritex™
S-BPFP-BL1 |
Blue | Double bagged | N/A | N/A | N/A | |||||
15218318
|
Nitritex™
S-BPTB-RD1 |
Red | Bagged | N/A | N/A | N/A | |||||
15904851
|
Nitritex™
S-BPFP-RD1_clean |
Red | Double bagged | N/A | N/A | N/A | |||||
Description
- Super permanent ink in black, blue, or red
- Fade and water resistant
- Quick drying
- Non-toxic
- Alcohol resistant labeling
- Autoseal ink prevents drying
- Store in a dry, cool place away from direct sunlight and fluorescent lighting
- Manufactured in a facility holding ISO 9001:2008 certification
- Processed in an NEBB certified ISO Class 4 cleanroom environment
Specifications
5.5 in. | |
140 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nitritex™ BioClean Permaflow™ Sterile Cleanroom Marker Pens