missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ ETERNA Class A Borosilicate Glass Tall Form Measuring Cylinders

Constructed of borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Blaubrand™ ETERNA Class A Borosilicate Glass Tall Form Measuring Cylinders include integral spout and hexagonal glass base for stability. DE-M Marking amber stain graduations provide quick and easy volume assessment.

Brand:  BRAND™ 32748

56.66 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11814000

  • 67.95 € / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Class A tall form measuing cylinder constructed of borosilicate glass
  • Complies with DIN EN ISO 4788 standards
  • Autoclavable
  • Calibrated to contain (TC, In).
  • With integral spout and hexagonal glass base for stability
  • DE-M Marking amber stain graduations provide quick and easy volume assessment
  • USP individual certificate or DAkkS calibration certificate available upon request
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DE-M Marking, amber stain graduations
To Contain
Round
A
±1 mL
Borosilicate Glass
Batch Certificate
Autoclavable
Hexagonal
Amber
DIN EN ISO 4788
335 mm
Graduated Measuring Cylinder
250 mL
2 mL
2mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Blaubrand™ ETERNA Class A Borosilicate Glass Tall Form Measuring Cylinders > Capacity: 250mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.