missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm



SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.
Brand: Keystone Cleanroom Products KCRP-600-0808
This item is not returnable.
View return policy
Description
- Manufactured and packaged in a Certified ISO 8 cleanroom
- Clean - no cellulose
- Strong, rip and tear resistant 88 gsm material
- Soft and drape-able fabric
- An extensive range of sizes available means less cutting
- Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
- Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
- Certificate of Conformance sent with each shipment
- Made in the USA
Specifications
Sterilization Wrap (Super-duty) | |
COC | |
Blue | |
SMS Fabric | |
Yes | |
20.3 x 20.3 cm (8 x 8 in.) | |
20.3 cm | |
20.3 cm |
Autoclavable | |
None | |
Single-use | |
Non-sterile | |
121°C to 125°C | |
8 in. | |
8 in. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Blue SMS Sterilization Wraps, 88 gsm > Blue SMS Sterilization Wrap; Dimensions (L x W): 20.3 x 20.3 cm (8 x 8 in.)
Spot an opportunity for improvement?Share a Content Correction