Learn More
Buerkle™ Bucket HDPE
Bucket HDPE for transporting, decanting and mixing. Wide spout gives rapid but safe emptying. With plastic handle.
Brand: Buerkle™ 2307-0011
Description
- HDPE, white or black
- With litre scale, graduation 1000 ml
- With spout
- Bucket HDPE black, not suitable for food
Specifications
Bucket | |
Yes | |
White | |
Plastic | |
Handle |
10.5 L | |
HDPE | |
286 mm | |
283 mm | |
1 Ea. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.