Learn More
Buerkle™ Bucket HDPE
Bucket HDPE for transporting, decanting and mixing. Wide spout gives rapid but safe emptying. With plastic handle.
Brand: Buerkle™ 2307-0017
Description
- HDPE, white or black
- With litre scale, graduation 1000 ml
- With spout
- Bucket HDPE black, not suitable for food
Specifications
Bucket | |
Yes | |
Black | |
Plastic | |
Handle |
17 L | |
HDPE | |
330 mm | |
315 mm | |
1 Ea. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.