Learn More
Eppendorf™ Centrifuge 5810/5810 R

The Eppendorf Centrifuge 5810/5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.
Brand: Eppendorf™
Description

Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
4 x 750 mL | |
14,000 rpm | |
Large, brightly lit LCD | |
200 to 14,000 rpm | |
<56 dB(A) | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition | |
15°C to 35°C | |
Benchtop Centrifuges | |
70.0 cm | |
34.5 cm | |
99 kg | |
230 V |
Keypad | |
20,913 x g | |
Yes | |
Rotor S-4-104 incl. adapters for 15/50 mL conical tubes | |
Centrifuge 5810 R (EU-IVD) | |
1 to 99 min. | |
EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
1 to 99 min., with continuous run function, short-spin | |
27.6 in. | |
13.6 in. | |
608 mm | |
230 V, 50/60 Hz (GB) | |
1650 W |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Eppendorf 5810 R
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5810/5810 R is a non-automatic centrifuge for the separation of liquid substance mixtures from the human body and is specifically intended to be used as an accessory together with an in vitro diagnostic device and to enable its use according to its intended purpose. This product complies with the requirements of the EU In Vitro Diagnostics Regulation (IVDR) 2017/746. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.