missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Test Tube without Cap
Metal-resistant PFA Chemware™ Test Tube without Cap for trace analysis.
Brand: Saint Gobain Life Sciences D1069697
This item is not returnable.
View return policy
Description
- Chemware™ PFA test tubes are ideal for trace metal/ICP analysis and applications requiring excellent chemical resistance.
- PFA has the lowest metal ion content and widest temperature range of any fluoropolymer resin.
- Test tubes are translucent for easy viewing of contents and withstand temperatures up to 260°C (500°F).
- Can be sterilized repeatedly.

Specifications
Translucent | |
170 mm | |
Cylindrical | |
No | |
Test Tube |
25 mL | |
PFA | |
Non-sterile | |
Not Included |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Saint Gobain Life Sciences Chemware™ Test Tube without Cap > Chemware™ Test Tube without Cap; Volume: 25 mL
Spot an opportunity for improvement?Share a Content Correction