Learn More
Fisherbrand™ Cryobox with Grid Insert And Lid
Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.
Brand: Fisherbrand™ CRY-OFF-840J
35.84 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Available with a water-repellent finish or with a waterproof plastic coating
- Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
- The Cryoboxes can be used for larger vessels if the grid is removed
Specifications
Cardboard | |
Cryo Box | |
133 mm | |
75 mm |
Square | |
10 x 10 | |
133 mm | |
1 kg |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.