missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette
GREENER_CHOICE

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Research™ plus Mechanical Multi-Channel Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

Brand:  Eppendorf™ 3125000214

881.99 EUR valid until 2025-12-31
Use promo code "24315" to get your promotional price.


 View more versions of this product

Product Code. 16212401

  • 919.00 € / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejector's low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling

Applications

  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
TRUSTED_SUSTAINABILITY
Specifications

Specifications

None
Autoclavable
Research Plus
Mechanical Pipette
4 Digits
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips
No
Dark Green
8
120 to 1200 μL
Ergonomic
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Research™ plus Mechanical Multi-Channel Pipette > Multi-Channel Pipette; Volume: 120 to 1200 μL; Channels: 8-channel; Color: Dark Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.