Learn More
SCHOTT AG Lighting and Imaging™ Fiber Optic Flexible Light Guide
Fiber Optic Flexible Light Guide in a black metal-PVC jacketing.
Brand: SCHOTT AG Lighting and Imaging™ 155100
Description
SCHOTT Flexible Light Guides are highly bendable. In contrast to goosenecks, they allow a higher flexibility and need to be held.
- Light guide with eco-friendly Puravis fiber optics.
- Available in different lengths and diameters.
- Available with one, two or three branches.
- High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
- High flexibility for different lighting, as well as remote illumination.
Specifications
Flexible Light Guide | |
Cold Light Source KL1600LED, KL2500LED or KL1500HAL | |
3.3 ft. | |
Eco-friendly Puravis Glass Optical Fibers |
5 mm | |
Single Lightguide | |
1 m |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Fiber-optic-light-guides-for-incident-illumination-video_ENG
Your input is important to us. Please complete this form to provide feedback related to the content on this product.