Learn More
Invitrogen™ ZOOM™ IPG Strip pH 5.3-6.3
Take advantage of oil-free, trouble-free isoelectric focusing (IEF)
Brand: Invitrogen™ ZM0015
Includes: Each pack of ZOOM™ Strips contains 12 strips attached to a tri-fold card.
Requires : ZOOM IPGRunner System
This item is not returnable. View return policy
Description
- Optimal IEF resolution zooming in on target proteins
- Fast isoelectric focusing of proteins and easy handling
- Each ZOOM Strip is 7cm long and contains a thin layer of polyacrylamide gel that includes a linear pH gradient
- One-unit narrow pH range for expanding protein separation within a specific region of interest
- Individually labeled with unique identifying numbers, pH range, and orientation marks
2D Gel Electrophoresis, IsoElectric Focusing, Protein Gel Electrophoresis, Protein Sample Fractionation, Protein Sample Preparation and Protein Purification, Proteins, Expression, Isolation and Analysis
Order Info
Shipping Condition: Dry Ice

Specifications
Each pack of ZOOM™ Strips contains 12 strips attached to a tri-fold card. Store at -20°C. Guaranteed stable for one year when properly stored. | |
Polyacrylamide | |
IPG Strip | |
Protein | |
ZOOM™ | |
Dry Ice |
Strips | |
5.3 to 6.3 | |
7 cm (Strips) | |
Isoelectric Focusing | |
12 strips |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.