missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Elite™ Adjustable-Volume Pipettes

Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
Brand: Fisherbrand™ 4680000
165.10 EUR valid until 2025-12-31
Use promo code "24314" to get your promotional price.
Description
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
- Fully autoclavable — entire pipette can be steam autoclaved
- Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
- Optimal fit with SureOne™ pipette tips — best pipetting performance
- Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Services
Three years.

Specifications
2.5 to 12% | |
Autoclavable | |
Elite | |
0.2 to 2 ÎĽL | |
Calibration certificate, in-lab calibration tool | |
Soft touch tip ejection |
SureOne™ tips | |
SureOne™ Tip | |
Micro Pipette | |
Ergonomic | |
0.002ÎĽL | |
3 Years |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 15
Videos
-
Talking Points - Fisherbrand Elite Pipettors
-
Fisherbrand Elite pipettors
Fisherbrand Liquid Handling Update-2020 (00A)
File size: 3.2 MB
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Elite™ Adjustable-Volume Pipettes > 0.2-2μL
Spot an opportunity for improvement?Share a Content Correction