Learn More
Fisherbrand™ Gel-Loading Tips, 1-200μL

An ideal choice for accurately and easily loading wells in gel electrophoresis
Brand: Fisherbrand™ 010-FIS
28.89 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Use in gel electrophoresis, to accurately and easily load wells.
- Round gel-loading tip
- Easily load gels 0.6mm
- Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
- Certified by independent laboratory

Specifications
1 to 200 μL | |
Non-sterile | |
2.75 in. | |
DNase, RNase Free | |
0.58 mm | |
Gel Loading, Round | |
Pk. of 1000 | |
Polypropylene |
Non-filtered | |
Natural | |
69 mm | |
For DNA sequencing or loading electrophoresis gels | |
Bulk | |
BP | |
No |
Videos
-
Talking Points - Fisherbrand Elite Pipettors
Your input is important to us. Please complete this form to provide feedback related to the content on this product.