missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turnover Septum Stoppers
Description
For narrow-aperture containers
- External serrations on plug
- Turnover sleeve folds down over the container's outer neck and creates a secure seal
- Easily perforated with hypodermic needles
- Available in red or cream rubber in packs of 10
Specifications
20 mm | |
For 2.2 to 2.3cm I.D. containers | |
1 | |
Rubber | |
4 |
For narrow aperture containers | |
45 mm | |
Red | |
Turnover Septum Stopper |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Turnover Septum Stoppers > Red; 45mm overall
Spot an opportunity for improvement?Share a Content Correction