Learn More
Thermo Scientific™ SL 8 Small Benchtop Centrifuge Series
Perform high-capacity work in a compact design with a smart, simple interface and the flexibility to support both clinical and research applications.
Brand: Thermo Scientific™ 75007224
6883.75 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
View more versions of this product
Description
Perform high-capacity work in a compact design. The Thermo Scientific™ SL 8 Small Benchtop Centrifuge, available in both ventilated and refrigerated models, features innovative technologies with a smart, simple interface and the flexibility to meet your clinical and research processes and protocols.
Key Innovation:
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in as little as 3 seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience
- Biocontainment sealing options, including certified† Thermo Scientific™ ClickSeal™ lids for glove-friendly, one-handed operation
- Maximized swing-out capacity up to 8 x 50mL conical tubes, 24 x 5/7mL blood tubes, microplates and microtubes, all in one versatile centrifuge
- Fixed angle flexibility to spin 50mL conical tubes at over 12,000 x g or a wide range of microtubes at speeds up to 30,279 x g
Clinical Applications:
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Expanded programming options with alphanumeric program naming for pre-saved protocols
- Auto-Lock rotor exchange simplifies cleaning with full chamber access
- Conforms to the latest clinical and safety standards
Research Applications:
- 8 x 50mL swinging bucket rotor capacity, 4 microplates, or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility—go from 50mL tube to a microplate to microtubes effortlessly
This Centrifuge also features:
- Ensure a peaceful laboratory with low noise levels, including just 52 dBA at performance of 17,850rpm/ 30,279 x g (with SL 8R centrifuge)
- One-touch operation with pre-saved protocols, glove- and detergent-friendly interface
- Highly visible backlit display for easy reading of parameters across the lab
- Multilingual instructions—English, Dutch, French, German, Italian, Russian and Spanish—on programming, run conditions, alerts and service messages conforms to the latest clinical and safety standards, such as UL, CE and IVD
† Biocontainment certification by the Public Health England, Porton Down, UK

Specifications
4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | |
3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) | |
12.6 in. | |
26.4 in. | |
<52 dB(A) (with MicroClick 24 x 2 rotor); <56 dB(A) with all rotors | |
18.1 in. | |
750 w | |
SL 8R Small Benchtop Centrifuge | |
Microprocessor | |
Direct Brushless Induction | |
3 direct program buttons, plus 96 additional programs accessible via folder, all with alphanumeric program naming | |
-10°C to +40°C | |
2 (standard and soft) | |
70 cm | |
230 V |
4,500 rpm (TX-150 rotor), 17,850 rpm (MicroClick 24 x 2 rotor) | |
Yes | |
32 cm | |
67 cm | |
Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids | |
46 cm | |
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK | |
230 V 50/60 Hz | |
12.6 x 18.1 x 26.4 in. (32 x 46 x 67 cm) | |
156 lb. (71 kg) | |
99 hr. 59 min., continuous | |
27.5 in. | |
50/60 Hz | |
TX-150 | |
SL 8 R |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.