missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Analytical Funnels

Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.

Brand:  Kartell™ 0014800

162.45 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11929848

  • 177.84 € / Pack of 20
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.

  • Takes standard size filter paper
  • 60° angled sides with internal and external ribs to speed filtration and avoid pressure lock
  • Withstands temperatures up to 135°C for short periods
  • Autoclavable at 121°C for 20min
  • Suitable for foodstuff
Specifications

Specifications

66mm
Polypropylene
Autoclavable
62mm
50 mL
112 mm
Suitable for foodstuff
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Polypropylene Analytical Funnels > Capacity: 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.