Learn More
Slice™ Manual Utility Scraper With Safety Blade
Manual-retract scraper with durable finger-friendly™ safety blade
Brand: Slice™ 10591
Description
- Installed blade type: rounded tip
- Durable nylon handle with soft-touch comfort grips
- Ambidextrous design
- Compatible blades: 10526, 10528
- Finger-friendly™ edge lasts 11x longer than metal
- Chemically inert blade never rusts
- Non-sparking, non-conductive, non-magnetic blade
- Oil- and lubricant-free blade
- Reduces injuries, lowers costs
- No-tool blade change
- Handle includes built-in lanyard hole
- Ideal for scraping paint, rust, and adhesives
Specifications
Fixed blade | |
5.39 in. | |
GFN, TPEE, POM, Zirconium Oxide | |
Safety Cutting | |
1 Ea. | |
66.1 g | |
73.2 mm |
Scraper | |
137 mm | |
Black/Orange | |
1 ceramic rounded tip blade | |
2.33 oz. | |
2.88 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.