Learn More
SCAT™ Safety Funnel 'MARCO' with Lid, V2.0
Can be safely closed to prevent danger of ignition.
Brand: SCAT™ 318962
103.90 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Modern lid funnel made of high-quality HDPE with very high resistance to acids, alkalis and many other chemicals
- Integrated gripping edge on funnel lid increases grip without having to touch possibly contoured lid
- Innovative funnel lid with integrated sealing ring closes funnel edge to prevent escape of explosive or health-endangering gases
- Sturdy hinge guarantees long service life of the closing mechanism
- Rotating screw cap makes it easier to screw lid funnel on and off the canister
- Removable sieve for easy cleaning
- Conductive version of MARCO V2.0 is black, differring in color from the non-conductive version
Specifications
140 mm | |
HDPE, Conductive | |
Not Autoclavable | |
Funnel with Lid, Removable Sieve, Earthing Cable | |
Safety Funnel with Hinged Lid, Type 2 |
300 mL | |
150 mm | |
Black | |
GL45 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.