missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Master Tips™ Micropipette Tips
GREENER_CHOICE

Use these pipette tips for contamination free pipetting. Master Tips™ Micropipette Tips are ideal for accurate pipetting of liquids with high-vapor pressure.

Brand:  Eppendorf™ 0030001320

Product Code. 10777021

This item is not returnable. View return policy

Description

Description

  • Piston integrated in tip and ready for use
  • Racked, autoclavable at 121°C, 20 min.
  • For use with Biomaster™
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Syringe style, positive displacement tip with integrated piston
Gray
52 mm
Accurate pipetting of viscous solutions or liquids with high vapour pressure
Rack, 5 x 96
Master Tip
20 μL
Autoclavable
Eppendorf Quality™
Integrated piston
BioMaster
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Master Tips™ Micropipette Tips > Master Tips™ Micropipette Tips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.