missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ MEM Non-Essential Amino Acids Solution (100X)
GREENER_CHOICE

MEM Non-Essential Amino Acids Solution (100X)

Brand:  Gibco™ 11140035


 View more versions of this product

Product Code. 12084947

  • 23.89 € / 100mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Gibco™ MEM Non-Essential Amino Acids Solution is used as a growth supplement for cell culture medium, to increase cell growth and viability. Gibco™ MEM Non-Essential Amino Acids Solution is formulated to contain 100X the non-essential amino acids found in the standard Minimum Essential Medium (MEM). The complete formulation is available.

Product Use
For in vitro diagnostic use.

Dual-site cGMP Manufacturing and Quality System
Gibco™ MEM Non-Essential Amino Acids Solution is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer a comparable Gibco™ MEM Non-Essential Amino Acids Solution product made in our Grand Island facility. This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

FDA, ISO 13485
MEM Non-Essential Amino Acids Solution, 100X Concentration, 100mL, Liquid, 0 to 2 pH, 2 to 8°C Storage Temperature, 12 Months Shelf Life, Room temperature and Ambient Shipping Condition, Used for Cell Culture, Mammalian Cell Culture
Liquid
Mammalian Cell Culture
100 mL
2 to 8°C
100 X
Amino Acid Supplement
0.9
RUO - research use only
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ MEM Non-Essential Amino Acids Solution (100X) > 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.