missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microplate Centrifuge
For fast spindowns of PCR microplates. The Fisherbrand Microplate Centrifuge has a small footprint with an easy-access removable rotor for easier cleaning.
Brand: Fisherbrand™ C2002-E-FIS
1012.07 EUR valid until 2025-12-31
Use promo code "24319" to get your promotional price.
Description
- Accommodates two standard-sized PCR microplates
- Easily spins down droplets and condensation
- Easy insertion and removal of plates
- Swing-out rotor design eliminates need for plate seals
- Digital display
- 2500 rpm/850 x g
- Electronic brake
Specifications
2 Standard PCR Microplates | |
850 x g | |
140 mm | |
CE marked | |
356 mm | |
No |
2,500 rpm | |
Digital | |
289 mm | |
Unit and swing-out rotor, EU/UK power cord, instruction manual | |
Yes | |
1 sec. to 10 min. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Microplate Centrifuge > Two standard PCR microplates
Spot an opportunity for improvement?Share a Content Correction