missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ZX3 Vortex Mixer

Offers excellent flexibility and versatility and provides stable mixing at high speeds. Fisherbrand™ ZX3 Vortex Mixer can be connected to many platforms and accessories which are easily attached and securely fitted with simple pressure.

Brand:  Fisherbrand™ F202A0176FI

240.63 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 13214789

  • 319.00 â‚¬ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Universal Operation:
  • Variable speed operation, electronically controlled up to 3000rpm
  • Automatic start in touch mode or continuous operation
  • Large choice of accessories to suit tubes, plates and flasks
  • Universal voltage / frequency model
Reliable Performance:
  • Accessories fit by simple pressure
  • Optimum resistance to chemicals from technopolymer casing
  • Excellent stability with zinc alloy base
  • Large, anti-slip rubber feet for staying in required position
  • IP 42 protection against particles and liquids
Specifications

Specifications

4.2 mm
100/240 V, 50/60 Hz, 15 W
15 W
50/60 Hz
165 mm
150 mm
ZX3
Touch, Continuous
0 to 3000 rpm
100/240 V
Vortex Mixer
Zinc Alloy, Technopolymer
130 mm
2.7 kg
IP 42
Product Suggestions

Product Suggestions

Videos

Videos

  • Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Mixers APRIL EN

    • Fisherbrand Mixers March
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Fisherbrand Mixers March

      SDS
      Documents

      Documents

      Certificates
      View accessory products
      Special Offers

      Special Offers

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Fisherbrand™ ZX3 Vortex Mixer > Depth: 170 mm

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.